Rectangular Parts Washing Basket, #6 Mesh Size, Stainless Steel, Silver

  • Mfr # 00-00278001-31

  • Zoro # G8506486


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
#6
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-00278001-31
Zoro #
G8506486
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
#6
Mesh Opening Size
#6
Wire Dia.
1/32 in
Wire Diameter
1/32 in
Basket Width
2 19/32 in
Basket Height
3 17/32 in
Basket Length
3 3/8 in

Details

Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Type
Basket
Item
Parts Washing Basket
Nestable
Not Nestable
Stackable
Not Stackable
Dividers Included
Dividers Not Included
Enclosed Top
Enclosed Top
Handle Included
Handle Not Included
Lid Included
Lid Included

Description

Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 3 3/8 in, Basket Width 2 19/32 in, Basket Height 3 17/32 in, Basket Diameter Not Applicable, Wire Diameter 1/32 in, Mesh Opening Size #6, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Enclosed Top, Handle Included Handle Not Included, Finish Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.