Rectangular Storage Basket, 1-3/8 in Opening Mesh Size, Steel, Red
Mfr # 01431011-05
Zoro # G6211381
product price: $26.59
/eaKey Features
Mesh Size
1-3/8 in Opening
Material
Steel
Color
Red
Shape
Rectangular
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01431011-05
Zoro #
G6211381
UPC #
692502000086
Country of Origin
United States
Dimensions
Mesh Size
1-3/8 in Opening
Overall Depth
19-3/4 in
Overall Height
8 in
Overall Width
17 3/4 in
Details
Material
Steel
Color
Red
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Item
Storage Basket
Stackable
No
Nestable
Yes
Material - Machining
Steel
Fasteners Required
No
Handle Included
No
Finish - Machining
Chrome-Plated
Basket Type
Material Handling Basket
Application
Display, Material Handling, Storage
Description
Storage Basket, Red, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.