Rectangular Storage Basket, 1-3/8 in Opening Mesh Size, Steel, Silver
Mfr # 923-12
Zoro # G6211506
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Mesh Size
1-3/8 in Opening
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-12
Zoro #
G6211506
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
1-3/8 in Opening
Overall Depth
14 in
Overall Height
5 in
Overall Width
18 in
Wire Dia.
1/4 in
Details
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Type
Basket
Item
Storage Basket
Nestable
Yes
Stackable
No
Finish - Machining
Chrome-Plated
Basket Type
Display Basket
Handle Included
No
Material - Machining
Steel
Application
Display
Description
Storage Basket, Silver, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.