Rectangular Storage Basket, #2 Mesh Size, Steel, Green
Mfr # 923-08
Zoro # G6211515
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Mesh Size
#2
Material
Steel
Color
Green
Shape
Rectangular
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-08
Zoro #
G6211515
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#2
Overall Depth
10.4870 in
Wire Dia.
1/4 in
Details
Material
Steel
Color
Green
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Item
Storage Basket
Stackable
No
Nestable
No
Basket Type
Display Basket
Material - Machining
Stainless Steel
Fasteners Required
Yes
Application
Display
Handle Included
No
Finish - Machining
Powder Coated
Description
Storage Basket, Green, Stainless Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.