Rectangular Storage Basket, Plastic, Black
Mfr # 00-121-21
Zoro # G6211375
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Shape
Rectangular
Finish
Plastic Coat
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-121-21
Zoro #
G6211375
UPC #
692502000093
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
18 in
Details
Material
Plastic
Color
Black
Shape
Rectangular
Finish
Plastic Coat
Type
Basket
Item
Storage Basket
Material - Machining
Steel
Finish - Machining
Chrome-Plated
Description
Storage Basket, Black, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.