Rectangular Storage Basket, Stainless Steel, Silver
Mfr # 02035006-38
Zoro # G8506373
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Raw
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02035006-38
Zoro #
G8506373
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4 in
Wire Dia.
1/4 in
Details
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Raw
Type
Basket
Item
Storage Basket
Finish - Machining
Powder Coated
Handle Included
No
Material - Machining
Steel
Features
Ideal for Reliably Hanging Jugs from the Wall
Description
Storage Basket, Silver, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.