Rectangular Storage Basket, Steel, Gray
Mfr # 01431002-05
Zoro # G6211445
product price: $31.39
/eaKey Features
Material
Steel
Color
Gray
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01431002-05
Zoro #
G6211445
UPC #
692502000017
Country of Origin
United States
Dimensions
Overall Depth
7 in
Overall Height
9 in
Overall Width
7 in
Wire Dia.
1/8 in
Details
Material
Steel
Color
Gray
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Item
Storage Basket
Nestable
No
Stackable
No
Material - Machining
Steel
Finish - Machining
Powder Coated
Basket Type
Display Basket
Fasteners Required
Yes
Handle Included
No
Application
Display
Description
Storage Basket, Gray, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.