Zoro Homepage

Rectangular Storage Basket, Steel, Red

  • Mfr # 01431003-05

  • Zoro # G6211436


product price: $40.29
/ea

Key Features

Material
Steel
Color
Red
Shape
Rectangular
Finish
Powder Coated
Type
Basket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01431003-05
Zoro #
G6211436
UPC #
692502000024
Country of Origin
United States

Dimensions

Overall Depth
8 1/8 in
Overall Width
5 1/2 in
Wire Dia.
3/16 in

Details

Material
Steel
Color
Red
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Item
Storage Basket
Material - Machining
Stainless Steel
Finish - Machining
Powder Coated

Description

Storage Basket, Red, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.