Rectangular Storage Basket, Steel, Silver
Mfr # 130-12
Zoro # G6211698
product price: $88.09
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130-12
Zoro #
G6211698
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
16 41/64 in
Wire Dia.
1/8 in
Details
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Type
Basket
Item
Storage Basket
Finish - Machining
Chrome-Plated
Material - Machining
Steel
Description
Storage Basket, Silver, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.