Rectangular Storage Basket, Steel, Silver
Mfr # 153-12
Zoro # G6211655
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153-12
Zoro #
G6211655
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20-3/4 in
Overall Height
24 in
Overall Width
20 3/4 in
Wire Dia.
3/16 in
Details
Material
Steel
Color
Silver
Shape
Rectangular
Finish
Chrome-Plated
Type
Basket
Item
Storage Basket
Stackable
No
Nestable
No
Compatible Mfr. Model Number
00368181
Finish - Machining
Chrome-Plated
Material - Machining
Steel
Basket Type
Material Handling Basket
Fasteners Required
No
Application
Material Handling
Handle Included
No
Description
Storage Basket, Silver, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.