Rectangular Storage Basket, Steel, Yellow
Mfr # 920-06
Zoro # G6211591
product price: $76.39
/eaSold in multiples of 8 for $611.12
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-06
Zoro #
G6211591
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4.8800 in
Overall Height
3 3/8 in
Overall Width
8 in
Wire Dia.
3/16 in
Details
Material
Steel
Color
Yellow
Shape
Rectangular
Finish
Powder Coated
Type
Basket
Item
Storage Basket
Stackable
No
Nestable
No
Basket Type
Display Basket
Finish - Machining
Chrome-Plated
Material - Machining
Steel
Application
Display
Wall Structure
Pegboard, Slat Wall
Handle Included
No
Description
Storage Basket, Yellow, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.