Round Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 101-31
Zoro # G6211777
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Round
Type
Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-31
Zoro #
G6211777
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Mesh Opening Size
#4
Wire Dia.
1/4 in
Basket Height
8 in
Wire Diameter
1/4 in
Basket Diameter
12 in
Basket Dia.
12 in
Details
Item
Parts Washing Basket
Material
Stainless Steel
Color
Silver
Shape
Round
Type
Basket
Finish
Electropolish
Nestable
Not Nestable
Stackable
Stackable
Enclosed Top
Unenclosed Top
Dividers Included
Dividers Not Included
Features
Stackable
Lid Included
Lid Not Included
Handle Included
Handle Included
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 8 in, Basket Diameter 12 in, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.