Round Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 00-00368227-38
Zoro # G2118529
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Round
Finish
Electropolish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-00368227-38
Zoro #
G2118529
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Wire Dia.
1/4 in
Mesh Opening Size
#4
Basket Width
13 1/2 in
Basket Dia.
13 1/2 in
Basket Height
12 in
Basket Diameter
13 1/2 in
Wire Diameter
1/4 in
Details
Material
Stainless Steel
Color
Silver
Shape
Round
Finish
Electropolish
Type
Mesh
Item
Parts Washing Basket
Stackable
Not Stackable
Nestable
Not Nestable
Features
Stackable
Enclosed Top
Unenclosed Top
Lid Included
Lid Not Included
Dividers Included
Dividers Not Included
Handle Included
Handle Included
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width 13 1/2 in, Basket Height 12 in, Basket Diameter 13 1/2 in, Wire Diameter 1/4 in, Mesh Opening Size #24, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.