Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Marlow Pool Pump, 10 HP, 1 Ph, 230V, 50 Amps 4SPC10EC

Pool Pump, 10 HP, 1 Ph, 230V, 50 Amps (Discontinued)

  • Mfr # 4SPC10EC
  • Zoro # G2680185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SPC10EC
Zoro #
G2680185
UPC #
683328210254
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pool Pump
HP
10 hp
Phase
Single
Voltage
230
Amps
50
Motor Type
Capacitor-Start
RPM
1750
GPM of Water @ 40 Ft. of Head
600 gpm
GPM of Water @ 70 Ft. of Head
375 gpm
Features
Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
GPM of Water @ 30 Ft. of Head
675 gpm
GPM of Water @ 60 Ft. of Head
475 gpm
GPM of Water @ 50 Ft. of Head
575 gpm
GPM of Water @ 80 Ft. of Head
225 gpm
Flow Rate @ 40 ft of Head (Maximum)
600 gpm
Flow Rate @ 30 ft of Head (Maximum)
675 gpm
Maximum RPM
1,750 RPM
Flow Rate @ 80 ft of Head (Maximum)
225 gpm
Flow Rate @ 60 ft of Head (Maximum)
475 gpm
Standards
NSF-50
Flow Rate @ 50 ft of Head (Maximum)
575 gpm
Motor Enclosure
ODP
Flow Rate @ 70 ft of Head (Maximum)
375 gpm
Horsepower
10 hp

Description

Pool Pump, Phase Single, Horsepower 10 hp, Flow Rate @ 30 ft of Head (Maximum) 675 gpm, Flow Rate @ 40 ft of Head (Maximum) 600 gpm, Flow Rate @ 50 ft of Head (Maximum) 575 gpm, Flow Rate @ 70 ft of Head (Maximum) 375 gpm, Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.