
Marmon Home Improvement 138-1862G 250 ft. 10 By 2 Underground Feeder Cable With Ground
Mfr # 235598
Zoro # G204044241
product price:Â $615.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235598
Zoro #
G204044241
UPC #
-
Country of Origin
United States
Description
Features
- 10/2 underground feeder cable with ground
- Multi purpose
- Thermo plastic non-metallic and copper
- Size - 250 ft.
- Dimension - 14 x 14 x 4.3 in.
- Item weight - 34.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.