Zoro Homepage

Non-Metallic Building Cable, Copper, 25 ft

  • Mfr # 853226

  • Zoro # G003702885


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853226
Zoro #
G003702885
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft

Details

Item
Non-Metallic Building Cable
Conductor Material
Copper

Description

Features
  • 10/2 non - metallic sheathed cable with ground copper
  • 90 degree centigrade
  • Cut lengths.
  • Size - 25 ft.
  • Dimension - 7 x 7 x 2.8 in.
  • Item Weight - 3.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.