Zoro Homepage

THHN Building Wire, Copper, 14 AWG, Red, Solid, 500 ft

  • Mfr # 513481

  • Zoro # G504014081


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
14 AWG
Conductor Material
Copper
Jacket Color
Red
Jacket Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513481
Zoro #
G504014081
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
Thermoplastic
Voltage
600V AC
Temp. Rating
90° C

Description

Features
  • Color - Red
  • 14 solid building wire
  • Type thhn
  • Nylon jacketed thermoplastic
  • 90 degree c
  • Copper, 600v.
  • Size - 500 ft.
  • Dimension - 6.5 x 6.5 x 3.9 in.
  • Item weight - 8.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.