Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 11 1/2" D, 8 1/8" H, 25" W

  • Mfr # LPV225-1EBC-OB

  • Zoro # G710718551


product price: $1,758.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Maximum Air Volume
625 cfm
Overall Width
25 in
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV225-1EBC-OB
Zoro #
G710718551
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Mounting Height for Temperature Control
8 ft
Nozzle Width
2 in
Overall Height
8 1/8 in
Overall Depth
11 1/2 in
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
1/4 in
For Frame Opening Width
2 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Maximum Air Volume
625 cfm
Housing Color
Black
Number of Speeds
Variable
Housing Material
Steel
Drive Type
Direct Drive
Assembly
Assembled
Heated/Not Heated
Heated
Motor Horsepower per Motor
1/6 hp
Series
LPV
Sanitation Certified
No
Finish
Galvanized, Powder Coated
Heater Power Consumption
6.1 kW
For Outdoor Use
No
Air Temperature Rise
31 Degrees F
Standards
CSA, ETL Listed, UL Indoor
Maximum Operating Temperature
90 Degrees F
Electrical Connection
Hardwired
Profile Type
Low Profile
Heat Source
Electric
Frequency
60 Hz
Minimum Operating Temperature
50 Degrees F
Motor Type
Continuous-Duty
Sound Level @ 10 ft
49 dBA
Control Type
Limit Switch
Maximum Air Velocity
1,800 fpm
Motor Enclosure
Totally Enclosed Air Over
Full Load Current
31.2 A
Maximum Speed
1,550 RPM
Nameplate Voltage
208V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 25 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 625 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel, Heater Power Consumption 6.1 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.