Zoro Homepage

Air Curtain, 11 1/2" D, 8 1/8" H, 60" W

  • Mfr # LPV260-1EPI-OB

  • Zoro # G010718596


product price: $2,155.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
1
Motor Enclosure
Totally Enclosed Air Over
Mounting Hole Diameter
1/4 in
Standards
CSA, ETL Listed, UL Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV260-1EPI-OB
Zoro #
G010718596
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in
Overall Height
8 1/8 in
Overall Depth
11 1/2 in
Overall Width
60 in
Nozzle Width
2 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
5 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Motor Enclosure
Totally Enclosed Air Over
Standards
CSA, ETL Listed, UL Indoor
Heat Source
Electric
Maximum Air Volume
1,500 cfm
Number of Speeds
Variable
Control Type
Limit Switch
Drive Type
Direct Drive
Series
LPV2
Housing Material
Steel
Motor Type
Continuous-Duty
Electrical Connection
Hardwired
Profile Type
Low Profile
Maximum Air Velocity
1,800 fpm
Heated/Not Heated
Heated
For Outdoor Use
No
Frequency
60 Hz
Minimum Operating Temperature
50 Degrees F
Finish
Galvanized, Powder Coated
Air Temperature Rise
28 Degrees F
Sound Level @ 10 ft
53 dBA
Assembly
Assembled
Maximum Operating Temperature
90 Degrees F
Full Load Current
17.0 A
Maximum Speed
1,550 RPM
Sanitation Certified
Yes
Motor Horsepower per Motor
1/6 hp
Housing Color
Black
Heater Power Consumption
13 kW
Nameplate Voltage
460V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.