Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 108" W

  • Mfr # STD2108-3UG-OB

  • Zoro # G410718608


product price: $3,043.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
3
Mounting Height for Temperature Control
12 ft
Control Type
Limit Switch
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2108-3UG-OB
Zoro #
G410718608
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
Overall Width
108 in
Overall Height
10 5/8 in
Overall Depth
12 3/4 in
Nozzle Width
2 1/2 in
For Frame Opening Width
9 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
3
Control Type
Limit Switch
Drive Type
Direct Drive
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Sound Level @ 10 ft
71 dBA
Assembly
Assembled
For Outdoor Use
Yes
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/2 hp
Profile Type
Standard Profile
Frequency
60 Hz
Housing Color
Black
Sanitation Certified
No
Maximum Air Volume
4,137 cfm
Heated/Not Heated
Not Heated
Maximum Speed
1,725 RPM
Electrical Connection
Hardwired
Series
STD2
Maximum Air Velocity
2,206 fpm
Number of Speeds
1
Finish
Galvanized, Powder Coated
Power Consumption
1,500 W
Full Load Current
5.4/4.8 A
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Grille Material
Galvanized Steel
Nameplate Voltage
208/230V AC

Description

Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,137 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.