Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 108" W

  • Mfr # STD2108-3UH-OB

  • Zoro # G610718569


product price: $3,043.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Number of Motors
3
Heated/Not Heated
Not Heated
Finish
Galvanized, Powder Coated
Motor Enclosure
Totally Enclosed Air Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2108-3UH-OB
Zoro #
G610718569
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 5/8 in
Overall Width
108 in
Mounting Hole Diameter
1/2 in
Overall Depth
12 3/4 in
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft
Nozzle Width
2 1/2 in
For Frame Opening Width
9 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
3
Heated/Not Heated
Not Heated
Finish
Galvanized, Powder Coated
Motor Enclosure
Totally Enclosed Air Over
Electrical Connection
Hardwired
Frequency
60 Hz
Maximum Air Volume
4,137 cfm
For Outdoor Use
Yes
Control Type
Limit Switch
Drive Type
Direct Drive
Number of Speeds
1
Ultraviolet Air Cleaning
No
Full Load Current
2.4 A
Profile Type
Standard Profile
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
HEPA Air Cleaning
No
Housing Material
Steel
Motor Horsepower per Motor
1/2 hp
Sanitation Certified
No
Maximum Speed
1,725 RPM
Sound Level @ 10 ft
71 dBA
Housing Color
Black
Maximum Air Velocity
2,206 fpm
Assembly
Assembled
Power Consumption
1,500 W
Series
STD2
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,137 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.