Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 60" W

  • Mfr # STD260-2UD-OB

  • Zoro # G710718636


product price: $1,799.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Number of Speeds
1
HEPA Air Cleaning
No
Electrical Connection
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2UD-OB
Zoro #
G710718636
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/2 in
Nozzle Width
2 1/2 in
Overall Width
60 in
Mounting Height for Insect Control
10 ft
Overall Depth
12 3/4 in
Overall Height
10 5/8 in
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
5 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Number of Speeds
1
HEPA Air Cleaning
No
Electrical Connection
Hardwired
Profile Type
Standard Profile
Power Consumption
940 W
For Outdoor Use
Yes
Drive Type
Direct Drive
Maximum Air Volume
2,743 cfm
Series
STD2
Ultraviolet Air Cleaning
No
Sound Level @ 10 ft
68 dBA
Finish
Galvanized, Powder Coated
Frequency
60 Hz
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Assembly
Assembled
Motor Horsepower per Motor
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Maximum Speed
1,725 RPM
Maximum Air Velocity
2,633 fpm
Housing Material
Steel
Control Type
Limit Switch
Full Load Current
5.0 A
Sanitation Certified
No
Housing Color
Black
Heated/Not Heated
Not Heated
Grille Material
Galvanized Steel
Nameplate Voltage
208/230V AC

Description

Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,633 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,743 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.