Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 17 1/4" D, 10 5/8" H, 60" W

  • Mfr # STD260-2EEN-OB

  • Zoro # G110718618


product price: $3,713.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Number of Motors
2
Series
STD2
Overall Depth
17 1/4 in
Mounting Height for Temperature Control
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2EEN-OB
Zoro #
G110718618
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
17 1/4 in
Mounting Height for Temperature Control
12 ft
Nozzle Width
3 in
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
10 ft
Overall Height
10 5/8 in
Overall Width
60 in
For Frame Opening Width
5 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Series
STD2
Housing Color
Black
Housing Material
Steel
Heated/Not Heated
Heated
Sound Level @ 10 ft
68 dBA
Number of Speeds
1
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Full Load Current
72.0 A
Motor Horsepower per Motor
1/2 hp
Standards
CSA, ETL Listed, UL Indoor
Control Type
Limit Switch
Finish
Galvanized, Powder Coated
Maximum Air Velocity
1,584 fpm
Maximum Operating Temperature
90 Degrees F
Air Temperature Rise
38 Degrees F
Electrical Connection
Hardwired
Heat Source
Electric
Power Consumption
797 W
For Outdoor Use
No
Frequency
60 Hz
Maximum Air Volume
2,082 cfm
Heater Power Consumption
24 kW
Maximum Speed
1,725 RPM
Profile Type
Standard Profile
Sanitation Certified
No
Assembly
Assembled
Minimum Operating Temperature
50 Degrees F
Motor Type
Continuous-Duty
Nameplate Voltage
208V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,584 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,082 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 38 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 24 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.