Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 17 1/4" D, 10 5/8" H, 72" W

  • Mfr # STD272-2EHN-OB

  • Zoro # G210718501


product price: $4,140.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Motor Enclosure
Totally Enclosed Air Over
Profile Type
Standard Profile
Finish
Galvanized, Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD272-2EHN-OB
Zoro #
G210718501
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Temperature Control
12 ft
Overall Width
72 in
Overall Height
10 5/8 in
Overall Depth
17 1/4 in
Nozzle Width
3 in
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
For Frame Opening Width
6 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Motor Enclosure
Totally Enclosed Air Over
Profile Type
Standard Profile
Finish
Galvanized, Powder Coated
Motor Horsepower per Motor
1/2 hp
Minimum Operating Temperature
50 Degrees F
Air Temperature Rise
36 Degrees F
Maximum Air Volume
2,080 cfm
Heater Power Consumption
24 kW
Assembly
Assembled
Maximum Air Velocity
1,387 fpm
Full Load Current
32.6 A
Sanitation Certified
No
Maximum Speed
1,725 RPM
Number of Speeds
1
Electrical Connection
Hardwired
Power Consumption
812 W
Sound Level @ 10 ft
68 dBA
Control Type
Limit Switch
Motor Type
Continuous-Duty
For Outdoor Use
No
Series
STD2
Frequency
60 Hz
Housing Material
Steel
Maximum Operating Temperature
90 Degrees F
Housing Color
Black
Heat Source
Electric
Standards
CSA, ETL Listed, UL Indoor
Heated/Not Heated
Heated
Drive Type
Direct Drive
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/4 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,387 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,080 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 24 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.