This item is Discontinued.

Mars Air Curtain, 18 In. H, 42 In. W, 14 In. D NH42-1UA-BG

Air Curtain, 18 In. H, 42 In. W, 14 In. D (Discontinued)

  • Mfr # NH42-1UA-BG
  • Zoro # G3669897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH42-1UA-BG
Zoro #
G3669897
UPC #
-
Country of Origin
Unknown

Dimensions

Width
42"
Max. Mounting Height
7 ft
Height
18"
Depth
14"

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Voltage
115
Hz
60
Number of Speeds
1
Max. Amps
9.0
Motor Enclosure
Totally Enclosed Air Over
Includes
Filters
Standards
NSF 37, ETL, CE
Max. RPM
1750
Motor HP
1
Housing Color
Silver
Motor Type
Permanent Split Capacitor

Description

Air Curtain, Housing Color Silver, Phase 1, Housing Material Galvanized Steel, Standards NSF 37, ETL, CE, Number of Motors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.