Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 2100 cfm, 115V, 4.8A

  • Mfr # LPN284-2UA-OB

  • Zoro # G9621263


product price: $2,001.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
84 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN284-2UA-OB
Zoro #
G9621263
UPC #
-
Country of Origin
United States

Dimensions

Width
84 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
7 ft
Depth
8 7/8 in
Overall Depth
9 in
Overall Height
8 in
Overall Width
84 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
7 ft
For Frame Opening Width
7 ft
Mounting Hole Diameter
Not Available
Nozzle Width
84 in
Power Cord Length
Not Available

Details

Item
Unhtd 8"H 84"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
2100 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Housing Color
Black
Air Curtain Item
Air Curtain
Motor Type
Dual Shaft
Number of Speeds
1
Max. Amps
4.8
Max. RPM
1,550 RPM
Standards
ANSI/NSF 37, ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch
Motor HP
1/6 hp
Control Type
Door Limit Switch
Housing Material
Steel
Power Consumption
Not Available
Maximum Speed
1,550 RPM
Full Load Current
4.8 A
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Maximum Air Volume
2,100 cfm
Nameplate Voltage
115V AC
Electrical Connection
Not Available
HEPA Air Cleaning
No
Sanitation Certified
Yes
Frequency
60 Hz
Washdown
No
Finish
Galvanized, Powder Coated
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
Sound Level @ 10 ft
53 dBA
Maximum Air Velocity
1,800 fpm
Drive Type
Direct Drive
Minimum Operating Temperature
Not Available
Assembly
Not Available
Includes Mounting Fasteners
Not Available
Maximum Operating Temperature
Not Available
Grille Material
Steel
Series
LPN2
For Outdoor Use
Not Available

Description

Unhtd 8 In.H 84 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 84 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,100 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.