Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 3000 cfm, 115V, 5.2A

  • Mfr # LPN2120-2UA-OB

  • Zoro # G9621202


product price: $2,075.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Width
120 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN2120-2UA-OB
Zoro #
G9621202
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
10 ft
Depth
8 7/8 in
Overall Depth
9 in
Overall Width
120 in
Overall Height
8 in
Nozzle Width
120 in
Mounting Height for Temperature Control
7 ft
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
7 ft
For Frame Opening Width
10 ft
Power Cord Length
Not Available

Details

Item
Unhtd 8"H 120"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
3000 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Air Curtain
Max. Amps
5.2
Max. RPM
1,550 RPM
Requires
Door Limit Switch
Number of Speeds
1
Standards
ANSI/NSF 37, ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Dual Shaft
Motor HP
1/6 hp
Housing Color
Black
Control Type
Door Limit Switch
Housing Material
Steel
Finish
Galvanized, Powder Coated
Nameplate Voltage
115V AC
Series
LPN2
Maximum Operating Temperature
Not Available
For Outdoor Use
Not Available
Ultraviolet Air Cleaning
No
Washdown
No
Profile Type
Low Profile
Minimum Operating Temperature
Not Available
Maximum Air Velocity
1,800 fpm
Maximum Speed
1,550 RPM
Drive Type
Direct Drive
Assembly
Not Available
Sanitation Certified
Yes
Grille Material
Steel
Frequency
60 Hz
Motor Horsepower per Motor
1/6 hp
Maximum Air Volume
3,000 cfm
Includes Mounting Fasteners
Not Available
Power Consumption
Not Available
Sound Level @ 10 ft
54 dBA
Electrical Connection
Not Available
HEPA Air Cleaning
No
Full Load Current
5.2 A
Heated/Not Heated
Not Heated

Description

Unhtd 8 In.H 120 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 120 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 3,000 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.