Zoro Homepage

Air Curtain, 5.1 Max. Amps, Black, 1 Phase

  • Mfr # STD2144-3UD-OB

  • Zoro # G5927770


product price: $3,040.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Width
144 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized, Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2144-3UD-OB
Zoro #
G5927770
UPC #
-
Country of Origin
United States

Dimensions

Width
144 in
Max. Mounting Height
12 ft
Height
10 5/8 in
Air Curtain Max. Door Width
12 ft
Depth
12 3/4 in
Overall Width
144 in
Overall Depth
13 in
Overall Height
10 5/8 in
Nozzle Width
144 in
Mounting Height for Insect Control
10 ft
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
12 ft

Details

Item
Unhtd 11"H 144"W 13"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized, Powder Coated
Number of Motors
3
Air Curtain Air Velocity
2550 fpm
Voltage
208/230
Air Curtain Air Volume
2700 cfm
Air Curtain dBA @ 10 Feet
71 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Standards
AMCA Certified
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Max. RPM
1,725 RPM
Requires
Hard Wiring
Housing Color
Black
Air Curtain Item
Air Curtain
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Max. Amps
5.1
Control Type
Hard Wiring
Housing Material
Steel
Ultraviolet Air Cleaning
No
Minimum Operating Temperature
Not Available
Sanitation Certified
No
Sound Level @ 10 ft
71 dBA
Washdown
No
Finish
Galvanized, Powder Coated
Series
STD2 (Standard 2)
Frequency
60 Hz
Drive Type
Direct Drive
Full Load Current
7.5 A
Maximum Air Velocity
4,247 fpm
Includes Mounting Fasteners
Not Available
Assembly
Not Available
Hazardous Location Specification
Class I Group D
Electrical Connection
Not Available
Grille Material
Steel
Power Consumption
1,650 W
Motor Horsepower per Motor
1/6 hp
Maximum Air Volume
4,326 cfm
Maximum Operating Temperature
Not Available
Profile Type
Standard Profile
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated
Nameplate Voltage
208/230V AC
Maximum Speed
1,725 RPM
For Outdoor Use
Not Available
Type of Entrance
Front Customer Door, Drive-Up Window, Back Service Door

Description

Unhtd 11 In.H 144 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 144 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,247 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,326 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.