Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, 42 In

  • Mfr # LPV242-1UA-OB

  • Zoro # G4719391


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV242-1UA-OB
Zoro #
G4719391
UPC #
-
Country of Origin
Multiple

Dimensions

Width
42 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
3.5 ft
Depth
7 7/8 in
Overall Width
42 in
Overall Depth
9 in
Overall Height
8 in
Nozzle Width
42 in
Power Cord Length
Not Available
For Frame Opening Width
3 1/2 ft
Mounting Height for Temperature Control
8 ft
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 8"H 42"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1050 cfm
Air Curtain dBA @ 10 Feet
50 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
2.4
Housing Color
Black
Motor Enclosure
Totally Enclosed Air Over
Max. RPM
1,550 RPM
Number of Speeds
Variable
Motor HP
1/6 hp
Air Curtain Item
Low Profile Air Curtain
Motor Type
Permanent Split Capacitor
Includes
Unit Mounted Variable Speed Controller
Standards
ETL Listed
Requires
Door Limit Switch
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Minimum Operating Temperature
Not Available
Grille Material
Steel
Includes Mounting Fasteners
Not Available
Maximum Air Velocity
1,800 fpm
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Series
LPV2 (LoPro2 Variable Speed)
HEPA Air Cleaning
No
Maximum Speed
1,550 RPM
Maximum Air Volume
1,050 cfm
Sound Level @ 10 ft
50 dBA
Drive Type
Direct Drive
Frequency
60 Hz
Heated/Not Heated
Not Heated
Assembly
Not Available
Electrical Connection
Not Available
Power Consumption
Not Available
For Outdoor Use
Not Available
Washdown
No
Nameplate Voltage
115V AC
Full Load Current
2.4 A
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Maximum Operating Temperature
Not Available

Description

Unhtd 8 In.H 42 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,050 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 50 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.