Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, NSF 37

  • Mfr # LPN248-1UA-OB

  • Zoro # G7864622


product price: $992.60
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN248-1UA-OB
Zoro #
G7864622
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
4 ft
Depth
8 7/8 in
Overall Height
8 in
Overall Depth
9 in
Overall Width
48 in
Nozzle Width
48 in
For Frame Opening Width
4 ft
Mounting Height for Temperature Control
7 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
Not Available

Details

Item
Unhtd 8"H 48"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1200 cfm
Air Curtain dBA @ 10 Feet
52 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
Variable
Standards
ANSI/NSF 37, ETL Listed
Air Curtain Item
Low Profile Air Curtain
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch
Max. RPM
1,550 RPM
Max. Amps
2.4
Housing Color
Black
Motor HP
1/6 hp
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Heated/Not Heated
Not Heated
Power Consumption
Not Available
Nameplate Voltage
115V AC
Maximum Operating Temperature
Not Available
Sound Level @ 10 ft
52 dBA
Includes Mounting Fasteners
Not Available
Grille Material
Steel
Maximum Air Velocity
1,800 fpm
Profile Type
Low Profile
HEPA Air Cleaning
No
Washdown
No
Electrical Connection
Not Available
Maximum Speed
1,550 RPM
Frequency
60 Hz
Ultraviolet Air Cleaning
No
Minimum Operating Temperature
Not Available
Drive Type
Direct Drive
Series
LPN2
Assembly
Not Available
Maximum Air Volume
1,200 cfm
Full Load Current
2.4 A
For Outdoor Use
Not Available
Sanitation Certified
Yes
Motor Horsepower per Motor
1/6 hp

Description

Unhtd 8 In.H 48 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.