Zoro Homepage

Air Curtain, Multipurpose, 36 In

  • Mfr # STD236-1UA-OB

  • Zoro # G4707726


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Phase
1
Max. Mounting Height
10 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD236-1UA-OB
Zoro #
G4707726
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Air Curtain Max. Door Width
3 ft
Depth
12 5/8 in
Overall Height
10 5/8 in
Overall Depth
13 in
Overall Width
36 in
Power Cord Length
Not Available
Nozzle Width
36 in
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
3 ft

Details

Item
Unhtd 10.7"H 36"W 13"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
3400 fpm
Voltage
115
Air Curtain Air Volume
1379 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Motor HP
1/2 hp
Number of Speeds
3
Standards
AMCA Certified
Max. RPM
1,750 RPM
Housing Color
Black
Motor Enclosure
Totally Enclosed Air Over
Air Curtain Item
Air Curtain
Max. Amps
5.1
Requires
Door Limit Switch
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Speed
1,750 RPM
Series
STD2 (Standard 2)
HEPA Air Cleaning
No
Maximum Air Velocity
5,960 fpm
Full Load Current
5.1 A
Includes Mounting Fasteners
Not Available
Electrical Connection
Not Available
Maximum Air Volume
1,379 cfm
Power Consumption
500 W
For Outdoor Use
Not Available
Motor Horsepower per Motor
1/2 hp
Nameplate Voltage
115V AC
Frequency
60 Hz
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
Maximum Operating Temperature
Not Available
Profile Type
Standard Profile
Minimum Operating Temperature
Not Available
Sanitation Certified
No
Washdown
No
Sound Level @ 10 ft
66 dBA
Drive Type
Direct Drive
Assembly
Not Available
Grille Material
Steel
Hazardous Location Specification
Class I Group D
Type of Entrance
Front Customer Door, Drive-Up Window, Back Service Door

Description

Unhtd 10.7 In.H 36 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,960 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.