Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Multipurpose, 4 Ft.

  • Mfr # HV248-1UA-TS

  • Zoro # G7903427


product price: $1,773.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
48 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV248-1UA-TS
Zoro #
G7903427
UPC #
743167981323
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
12 ft
Height
14 in
Air Curtain Max. Door Width
4 ft
Depth
15 5/8 in
Overall Width
48 in
Overall Depth
16 in
Overall Height
14 in
Mounting Hole Diameter
Not Available
For Frame Opening Width
4 ft
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft
Nozzle Width
48 in
Power Cord Length
Not Available

Details

Item
Unhtd 14"H 48"W 16"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
4000 fpm
Voltage
115
Air Curtain Air Volume
4000 cfm
Air Curtain dBA @ 10 Feet
70 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Air Curtain
Standards
AMCA Certified
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch
Housing Color
Silver
Motor HP
1 hp
Max. Amps
9
Number of Speeds
2
Max. RPM
1,750 RPM
Motor Enclosure
Totally Enclosed Air Over
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Speed
1,750 RPM
Maximum Air Velocity
4,000 fpm
Sound Level @ 10 ft
70 dBA
Motor Horsepower per Motor
1 hp
For Outdoor Use
Not Available
Maximum Operating Temperature
Not Available
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Includes Mounting Fasteners
Not Available
Drive Type
Direct Drive
Maximum Air Volume
2,447 cfm
Nameplate Voltage
115V AC
Full Load Current
9 A
HEPA Air Cleaning
No
Assembly
Not Available
Profile Type
Standard Profile
Power Consumption
1,360 W
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Washdown
No
Electrical Connection
Not Available
Series
HV2
Frequency
60 Hz
Grille Material
Steel

Description

Unhtd 14 In.H 48 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,000 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 2,447 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Silver, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.