Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, NSF 37, 36 In

  • Mfr # N236-1UA-OB

  • Zoro # G4722347


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N236-1UA-OB
Zoro #
G4722347
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Max. Mounting Height
7 ft
Height
10 5/8 in
Air Curtain Max. Door Width
3 ft
Depth
12 5/8 in
Overall Depth
13 in
Overall Height
10 5/8 in
Overall Width
36 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft
Power Cord Length
Not Available
Mounting Height for Temperature Control
7 ft
Mounting Hole Diameter
Not Available
Nozzle Width
36 in

Details

Item
Unhtd 10.7"H 36"W 13"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
3400 fpm
Voltage
115
Air Curtain Air Volume
1379 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. RPM
1,750 RPM
Housing Color
Black
Air Curtain Item
Air Curtain
Max. Amps
5.1
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Includes
Filter
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch
Motor HP
1/2 hp
Standards
AMCA Certified, ANSI/NSF 37, ETL Listed
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Air Velocity
5,960 fpm
Sanitation Certified
Yes
Full Load Current
5.1 A
HEPA Air Cleaning
No
Electrical Connection
Not Available
Drive Type
Direct Drive
Series
N2
Ultraviolet Air Cleaning
No
Washdown
No
Sound Level @ 10 ft
66 dBA
Grille Material
Steel
Nameplate Voltage
115V AC
Minimum Operating Temperature
Not Available
Assembly
Not Available
Maximum Speed
1,750 RPM
Power Consumption
500 W
Motor Horsepower per Motor
1/2 hp
Maximum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Profile Type
Standard Profile
Maximum Air Volume
1,379 cfm
Frequency
60 Hz
For Outdoor Use
Not Available
Includes Mounting Fasteners
Not Available

Description

Unhtd 10.7 In.H 36 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 36 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,960 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,379 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.