Zoro Homepage

Air Curtain NSF Certified 36IN

  • Mfr # N236-1UH-OB

  • Zoro # G0950629


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Phase
3
Max. Mounting Height
7 ft
Number of Motors
1
Height
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N236-1UH-OB
Zoro #
G0950629
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Max. Mounting Height
7 ft
Height
10 5/8 in
Depth
12 3/4 in

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Voltage
460
Hz
60
Standards
ETL, NSF
Motor Type
3 Phase
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch, Motor Control Panel
Max. RPM
1,750 RPM
Max. Amps
0.8
Number of Speeds
1
Housing Color
Obsidian Black
Motor HP
1/2 hp

Description

Air Curtain, Max. Mounting Height 7 ft, Width 36 in, Height 10 5/8 in, Depth 12 3/4 in, Number of Motors 1, 3 Phase, Voltage 460, Max. Amps 0.8, 60 Hz, Housing Color Obsidian Black, Motor Type 3 Phase, Motor Enclosure Totally Enclosed Air Over, Motor HP 1/2 hp, Max. RPM 1,750 RPM, Number of Speeds 1, Requires Door Limit Switch, Motor Control Panel, Standards ETL, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.