Air Curtain with UVC Bulb

  • Mfr # STD242-1UD-OB-UVP
  • Zoro # G0864426
product price: 
$
2,416.99
/ea
Free Shipping & Returns

Key Features

Assembly
Not Available
Finish
Galvanized, Powder Coated
For Outdoor Use
Not Available
Number of Speeds
1
Motor Type
Continuous Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD242-1UD-OB-UVP
Zoro #
G0864426
UPC #
-
Country of Origin
United States
Assembly
Not Available
Finish
Galvanized, Powder Coated
For Outdoor Use
Not Available
Number of Speeds
1
Motor Type
Continuous Duty
Maximum Air Velocity
1,945 fpm
Housing Color
Black
Full Load Current
3.1 A
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Washdown
No
Sound Level @ 10 ft
66 dBA
Frequency
60 Hz
Item
Unhtd 11"H 42"W 18.2"D Steel Air Curtain
Ultraviolet Air Cleaning
Yes
Nameplate Voltage
208/230V AC
Minimum Operating Temperature
Not Available
Maximum Air Volume
1,418 cfm
Heated/Not Heated
Not Heated
Standards
AMCA Certified
Power Consumption
0.51 kW
Housing Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Includes Mounting Fasteners
Not Available
Grille Material
Steel
Maximum Operating Temperature
Not Available
Hazardous Location Specification
Class I Group D
Number of Motors
1
HEPA Air Cleaning
No
Control Type
Proprietary Motor Fan Assembly
Sanitation Certified
No
Electrical Connection
Not Available
Drive Type
Direct Drive
Maximum Speed
1,725 RPM
Series
STD2 (Standard 2)
Phase
1

Dimensions

Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
10 ft
Nozzle Width
42 in
Overall Width
42 in
Mounting Height for Insect Control
8 ft
Overall Depth
18 1/8 in
For Frame Opening Width
3 1/2 ft
Overall Height
10 5/8 in

Description

Unhtd 11 In.H 42 In.W 18.2 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 18 1/8 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & reviews