Air Curtain with UVC Bulb

  • Mfr # STD248-1UD-OB-UVP
  • Zoro # G0864478
product price: 
$
2,366.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location Specification
Class I Group D
Overall Width
48 in
Washdown
No
Heated/Not Heated
Not Heated
Sanitation Certified
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD248-1UD-OB-UVP
Zoro #
G0864478
UPC #
-
Country of Origin
United States
Hazardous Location Specification
Class I Group D
Washdown
No
Heated/Not Heated
Not Heated
Sanitation Certified
No
Drive Type
Direct Drive
Maximum Air Volume
1,442 cfm
Housing Color
Black
Ultraviolet Air Cleaning
Yes
Maximum Operating Temperature
Not Available
Grille Material
Steel
Finish
Galvanized, Powder Coated
Phase
1
Full Load Current
3.1 A
Series
STD2 (Standard 2)
Assembly
Not Available
Power Consumption
0.55 kW
HEPA Air Cleaning
No
Control Type
Proprietary Motor Fan Assembly
Standards
AMCA Certified
Frequency
60 Hz
For Outdoor Use
Not Available
Sound Level @ 10 ft
66 dBA
Electrical Connection
Not Available
Profile Type
Low Profile
Maximum Air Velocity
1,730 fpm
Number of Motors
1
Motor Enclosure
Totally Enclosed Air Over
Item
Unhtd 11"H 48"W 18.2"D Steel Air Curtain
Motor Horsepower per Motor
1/6 hp
Nameplate Voltage
208/230V AC
Housing Material
Steel
Motor Type
Continuous Duty
Minimum Operating Temperature
Not Available
Maximum Speed
1,725 RPM
Includes Mounting Fasteners
Not Available
Number of Speeds
1

Dimensions

Overall Width
48 in
Overall Height
10 5/8 in
Power Cord Length
Not Available
For Frame Opening Width
4 ft
Nozzle Width
48 in
Mounting Hole Diameter
Not Available
Overall Depth
18 1/8 in
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
10 ft

Description

Unhtd 11 In.H 48 In.W 18.2 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 18 1/8 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & reviews