Air Curtain with UVC Bulb

  • Mfr # STD272-2UA-OB-UVP
  • Zoro # G0864408
product price: 
$
3,189.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

HEPA Air Cleaning
No
Profile Type
Low Profile
Mounting Hole Diameter
Not Available
Number of Speeds
1
Number of Motors
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD272-2UA-OB-UVP
Zoro #
G0864408
UPC #
-
Country of Origin
United States
HEPA Air Cleaning
No
Profile Type
Low Profile
Number of Speeds
1
Number of Motors
2
Finish
Galvanized, Powder Coated
Includes Mounting Fasteners
Not Available
Washdown
No
Motor Type
Continuous Duty
Maximum Air Volume
2,758 cfm
Sanitation Certified
No
Housing Material
Steel
Power Consumption
1 kW
Phase
1
Heated/Not Heated
Not Heated
Item
Unhtd 11"H 72"W 18.2"D Steel Air Curtain
Minimum Operating Temperature
Not Available
Maximum Speed
1,725 RPM
Drive Type
Direct Drive
Maximum Air Velocity
2,206 fpm
Grille Material
Steel
Sound Level @ 10 ft
68 dBA
Frequency
60 Hz
Standards
AMCA Certified
Electrical Connection
Not Available
Nameplate Voltage
115V AC
Full Load Current
11.4 A
Assembly
Not Available
Maximum Operating Temperature
Not Available
Ultraviolet Air Cleaning
Yes
Series
STD2 (Standard 2)
For Outdoor Use
Not Available
Control Type
Proprietary Motor Fan Assembly
Motor Enclosure
Totally Enclosed Air Over
Motor Horsepower per Motor
1/6 hp
Hazardous Location Specification
Class I Group D
Housing Color
Black

Dimensions

Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
8 ft
For Frame Opening Width
6 ft
Nozzle Width
72 in
Power Cord Length
Not Available
Overall Depth
18 1/8 in
Overall Width
72 in
Overall Height
10 5/8 in
Mounting Height for Temperature Control
10 ft

Description

Unhtd 11 In.H 72 In.W 18.2 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 18 1/8 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & reviews