Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Mesh Air Filter, 40-1/4 in W, PK2

  • Mfr # J2242

  • Zoro # G4022201


product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns

Key Features

Width
40 1/4 in
Height
15 1/8 in
For Use With
Mfr. No. NH242-1UA-TS
Depth
1/4 in
Standards
Ul Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2242
Zoro #
G4022201
UPC #
-
Country of Origin
United States

Dimensions

Width
40 1/4 in
Height
15 1/8 in
Depth
1/4 in
Nominal Height
15 in
Nominal Depth
0.3 in
Actual Height
15 1/8 in
Nominal Width
40 in
Actual Depth
1/4 in
Actual Width
40 1/4 in

Details

Item
Air Curtain Air Filters
For Use With
Mfr. No. NH242-1UA-TS
Standards
Ul Class 2
Product Type
Air Curtain Air Filter
Compatible with Manufacturer Model Number
42-1
Compatible with Series
Hv2/Ep2
Frame Material
Aluminum
Compatible with Brand
Mars
Media Material
Aluminum
Compatible Grainger Part Number
32V358
Compatible Manufacturer Part Number
42-1
Compatible Manufacturer Model Number
42-1
For Use With Mfr. Model Number
42-1
Compatible with Manufacturer Model No.
42-1
Compatible with Mfr. Model No.
42-1
For Use with Mfr Model Number
42-1
Compatible Pump Manufacturer Part Number
42-1
Compatible Mfr. Model Number
42-1

Description

Air Curtain Air Filters, Product Type Air Curtain Air Filter, Compatible with Grainger Part Number 32V358, Actual Depth 1/4 in, Actual Height 15 1/8 in, Actual Width 40 1/4 in, Media Material Aluminum, Nominal Height 15 in, Nominal Width 40 in, Nominal Depth 0.3 in, Compatible with Manufacturer Model Number 42-1, Standards Ul Class 2, Compatible with Brand Mars, Compatible with Series Hv2/Ep2, Frame Material Aluminum, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.