Shop MARS
See all product information
Create Account
Candy, PK 30
- Mfr # 19312
- Zoro # G800918236
product price:Â
$
98.89
/pk of 30, $3.30/ea
Key Features
Weight
3.85 lbs
Includes
(10) Snickers®; (8) Twix®; (6) Milky Way®; (3) 3 Musketeers®; (3) Snickers® Almond
Features
Contains Dairy, Contains Nuts
Capacity
Assorted Full Size Bars
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19312
- Zoro #
- G800918236
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 3.85 lbs
- Includes
- (10) Snickers®; (8) Twix®; (6) Milky Way®; (3) 3 Musketeers®; (3) Snickers® Almond
- Features
- Contains Dairy, Contains Nuts
- Capacity
- Assorted Full Size Bars
- Standards
- Contains Nuts
- Item
- Candy Bars
- Flavor
- 3 Musketeers®; MilkyWay®; Snickers®; Snickers® Almond; Twix®
- Packing Type
- Box
Description
Candy, Product Type Candy, Flavor 3 Musketeers(R), MilkyWay(R), Snickers(R), Snickers(R) Almond, Twix(R), Items per Pack 4, Pack Size 55 oz, Item Height 3 7/8 in, Item Width 3 3/8 in, Item Length 9 3/8 in, Package Type Box, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.