This item is Discontinued.

Mars Chocolate Favorites Fun Size Candy Bar Variety, 31.18 oz Bag, 55 Piece 310356

Chocolate Favorites Fun Size Candy Bar Variety, 31.18 oz Bag, 55 Piece (Discontinued)

  • Mfr # 310356
  • Zoro # G000918272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310356
Zoro #
G000918272
UPC #
40000496427
Country of Origin
United States

Details

Standards
Contains Nuts; Kosher Certified
Features
Contains Dairy, Contains Nuts
Weight
2.25 lbs
Capacity
33.9 oz
Packing Type
Bag
Item
Candy Bars
Flavor
M&M®'s; M&M®'s Peanut; Snickers®; Twix®

Description

There's something for everyone to enjoy with the MARS Chocolate favorites fun size Candy Bars variety mix. This bag contains an assortment of M&M'S Milk Chocolate Candy, M&M'S Peanut Chocolate Candy, TWIX Cookie Bars and SNICKERS Candy Bars. Each bag contains 55 pieces so there is plenty to share. Stock up on a few bags to be ready for trick-or-treaters on Halloween night. Each candy bar is individually wrapped, making them easy to hand out to the little super heroes and princesses who come trick-or-treating in your neighborhood.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.