Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Air Curtain, 108" W

  • Mfr # HV2108-3UH-TS-XP

  • Zoro # G910839568


product price: $16,915.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Number of Motors
3
Housing Material
Steel
Control Type
Limit Switch
Maximum Air Volume
6,177 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2108-3UH-TS-XP
Zoro #
G910839568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Mounting Height for Insect Control
12 ft
Overall Width
108 in
Overall Depth
15 1/2 in
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
3 in
For Frame Opening Width
9 ft

Details

Item
Explosion Proof Air Curtain
Phase
3
Number of Motors
3
Housing Material
Steel
Control Type
Limit Switch
Maximum Air Volume
6,177 cfm
Motor Enclosure
Totally Enclosed
Housing Color
Silver
For Outdoor Use
Yes
Sanitation Certified
No
Profile Type
Standard Profile
Assembly
Assembled
Electrical Connection
Hardwired
Maximum Air Velocity
2,745 fpm
Sound Level @ 10 ft
75 dBA
Drive Type
Direct Drive
Finish
Galvanized, Powder Coated
Standards
CSA, ETL Listed, UL Indoor
Maximum Speed
1,725 RPM
Motor Horsepower per Motor
1 hp
Frequency
60 Hz
Heated/Not Heated
Not Heated
Power Consumption
3,735 W
Number of Speeds
1
Series
HV2
Full Load Current
4.8 A
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Explosion Proof Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,745 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,177 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.