Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Air Curtain, 120" W

  • Mfr # HV2120-3UH-TS-XP

  • Zoro # G710832011


product price: $16,989.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
3
Series
HV2
Sanitation Certified
No
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV2120-3UH-TS-XP
Zoro #
G710832011
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
3 in
Overall Width
120 in
Mounting Height for Insect Control
12 ft
Overall Height
14 in
Overall Depth
15 1/2 in
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
10 ft

Details

Item
Explosion Proof Air Curtain
Phase
3
Number of Motors
3
Series
HV2
Sanitation Certified
No
Number of Speeds
1
Maximum Air Velocity
2,678 fpm
Drive Type
Direct Drive
For Outdoor Use
Yes
Housing Color
Silver
Assembly
Assembled
Power Consumption
3,735 W
Control Type
Limit Switch
Frequency
60 Hz
Sound Level @ 10 ft
75 dBA
Full Load Current
4.8 A
Profile Type
Standard Profile
Motor Horsepower per Motor
1 hp
Housing Material
Steel
Heated/Not Heated
Not Heated
Finish
Galvanized, Powder Coated
Maximum Speed
1,725 RPM
Maximum Air Volume
6,693 cfm
Standards
CSA, ETL Listed, UL Indoor
Motor Enclosure
Totally Enclosed
Electrical Connection
Hardwired
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Explosion Proof Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,678 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,693 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 75 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.