Zoro Homepage

Explosion Proof Air Curtain, 48" W

  • Mfr # STD248-1UA-OB-XP

  • Zoro # G310839229


product price: $4,788.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Nozzle Width
2 1/2 in
Standards
CSA, ETL Listed, UL Indoor
Ultraviolet Air Cleaning
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD248-1UA-OB-XP
Zoro #
G310839229
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
2 1/2 in
Overall Height
10 5/8 in
Overall Width
48 in
Overall Depth
12 3/4 in
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
For Frame Opening Width
4 ft

Details

Item
Explosion Proof Air Curtain
Phase
1
Number of Motors
1
Standards
CSA, ETL Listed, UL Indoor
Ultraviolet Air Cleaning
No
Profile Type
Standard Profile
Heated/Not Heated
Not Heated
Housing Color
Black
Motor Enclosure
Totally Enclosed
Maximum Air Volume
1,442 cfm
Power Consumption
550 W
Maximum Speed
1,725 RPM
For Outdoor Use
Yes
Control Type
Limit Switch
Number of Speeds
1
Assembly
Assembled
Frequency
60 Hz
Finish
Galvanized, Powder Coated
Electrical Connection
Hardwired
Drive Type
Direct Drive
Series
STD2
Maximum Air Velocity
1,730 fpm
Full Load Current
5.1 A
HEPA Air Cleaning
No
Sanitation Certified
No
Sound Level @ 10 ft
66 dBA
Motor Horsepower per Motor
1/2 hp
Housing Material
Steel
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Explosion Proof Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 48 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,442 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.