Zoro Homepage

Explosion Proof Air Curtain, 72" W

  • Mfr # STD272-2UA-OB-XP

  • Zoro # G010832049


product price: $9,150.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Mounting Height for Insect Control
10 ft
Maximum Air Velocity
2,206 fpm
Sanitation Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD272-2UA-OB-XP
Zoro #
G010832049
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Overall Depth
12 3/4 in
Nozzle Width
2 1/2 in
Overall Width
72 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Overall Height
10 5/8 in
For Frame Opening Width
6 ft

Details

Item
Explosion Proof Air Curtain
Phase
1
Number of Motors
2
Maximum Air Velocity
2,206 fpm
Sanitation Certified
No
For Outdoor Use
Yes
Number of Speeds
1
Series
STD2
Housing Material
Steel
Power Consumption
1,000 W
Maximum Air Volume
2,758 cfm
Motor Enclosure
Totally Enclosed
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Sound Level @ 10 ft
68 dBA
Assembly
Assembled
HEPA Air Cleaning
No
Standards
CSA, ETL Listed, UL Indoor
Control Type
Limit Switch
Frequency
60 Hz
Profile Type
Standard Profile
Finish
Galvanized, Powder Coated
Motor Horsepower per Motor
1/2 hp
Electrical Connection
Hardwired
Housing Color
Black
Full Load Current
10.2 A
Maximum Speed
1,725 RPM
Ultraviolet Air Cleaning
No
Grille Material
Galvanized Steel
Nameplate Voltage
115V AC

Description

Explosion Proof Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 72 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,758 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.