Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv Tab Lock Blower Wheel, 460v, 60Hz

  • Mfr # 6025B

  • Zoro # G9562734


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Product Type
Motor Fan Assembly
Nameplate Voltage
460V AC
Motor Horsepower
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025B
Zoro #
G9562734
UPC #
-
Country of Origin
United States

Details

Item
Motor Fan Assembly
Fits Brand
MARS AIR DOORS
For Use With Mfr. Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Product Type
Motor Fan Assembly
Nameplate Voltage
460V AC
Motor Horsepower
1/2 hp
Input Voltage
460 V
Compatible with Brand
Mars Air Doors
Compatible with Manufacturer Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible Grainger Part Number
20KD48, 20KD52, 20KD56, 20KD61, 20KD69, 45C661
Compatible Manufacturer Part Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible Manufacturer Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible with Manufacturer Model No.
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible with Mfr. Model No.
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
For Use with Mfr Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible Pump Manufacturer Part Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB
Compatible Mfr. Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB

Description

Motor Fan Assembly, Product Type Motor Fan Assembly, Compatible with Grainger Part Number 20KD48, 20KD52, 20KD56, 20KD61, 20KD69, 45C661, Nameplate Voltage 460V AC, Motor Horsepower 1/2 hp, Compatible Manufacturer Part Number STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD272-2UH-OB, STD296-2UH-OB, Input Voltage 460 V, Compatible with Brand Mars Air Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.