Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Air Curtain, 42 In

  • Mfr # STD242-1ECB-OB

  • Zoro # G9820413


product price: $2,096.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
42 in
Phase
1
Max. Mounting Height
10 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD242-1ECB-OB
Zoro #
G9820413
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Max. Mounting Height
10 ft
Height
10 5/8 in
Air Curtain Max. Door Width
3.5 ft
Depth
17 1/4 in
Overall Height
10 5/8 in
Overall Width
42 in
Overall Depth
17 1/2 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
Nozzle Width
42 in
Mounting Hole Diameter
Not Available
For Frame Opening Width
3 1/2 ft
Mounting Height for Insect Control
10 ft

Details

Item
Heated 11"H 42"W 17.5"D Stel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
2925 fpm
Voltage
230
Air Curtain Air Volume
1418 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Standards
ETL Listed
Number of Speeds
3
Max. RPM
1,750 RPM
Requires
Door Limit Switch
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/2 hp
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Heating kW
6 kW
Max. Amps
28.6
Housing Color
Black
Includes
Motor Control Panel, Thermostat
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Air Velocity
3,537 fpm
Hazardous Location Specification
Class I Group D
Motor Horsepower per Motor
1/2 hp
Assembly
Not Available
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Air Temperature Rise
33 Degrees F
Series
STD2 (Standard 2)
Sound Level @ 10 ft
66 dBA
Frequency
60 Hz
Grille Material
Steel
Maximum Speed
1,750 RPM
Profile Type
Standard Profile
Includes Mounting Fasteners
Not Available
For Outdoor Use
Not Available
Heater Power Consumption
6 kW
Drive Type
Direct Drive
Maximum Operating Temperature
Not Available
Heated/Not Heated
Heated
Electrical Connection
Not Available
Nameplate Voltage
230V AC
Maximum Air Volume
1,418 cfm
HEPA Air Cleaning
No
Minimum Operating Temperature
Not Available
Full Load Current
29.5 A
Power Consumption
500 W
Washdown
No

Description

Heated 11 In.H 42 In.W 17.5 In.D Stel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/2 in, Overall Height 10 5/8 in, Overall Width 42 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,537 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,418 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 33 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.