Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Low Profile Air Curtain, 60 In

  • Mfr # LPV260-1EBF-OB

  • Zoro # G8510512


product price: $2,136.59
/ea
Free Shipping & Returns

Key Features

Width
60 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV260-1EBF-OB
Zoro #
G8510512
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
5 ft
Depth
10 3/4 in
Overall Height
8 in
Overall Depth
12 in
Overall Width
60 in
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
Not Available
Nozzle Width
60 in
Mounting Height for Temperature Control
8 ft
Power Cord Length
Not Available
For Frame Opening Width
5 ft

Details

Item
Heated 8"H 60"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208
Air Curtain Air Volume
1500 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch
Air Curtain Item
Low Profile Air Curtain
Standards
ETL Listed
Housing Color
Black
Number of Speeds
Variable
Heating kW
9.5 kW
Max. RPM
1,550 RPM
Motor HP
1/6 hp
Max. Amps
47.1
Motor Enclosure
Totally Enclosed Air Over
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Speed
1,550 RPM
Sanitation Certified
No
Heat Source
Electric
Series
LPV2 (LoPro 2)
Electrical Connection
Not Available
Nameplate Voltage
208V AC
Frequency
60 Hz
Ultraviolet Air Cleaning
No
Maximum Air Volume
1,500 cfm
Drive Type
Direct Drive
Maximum Operating Temperature
Not Available
Washdown
No
Assembly
Not Available
Air Temperature Rise
28 Degrees F
Minimum Operating Temperature
Not Available
HEPA Air Cleaning
No
Grille Material
Steel
Profile Type
Low Profile
Heated/Not Heated
Heated
Motor Horsepower per Motor
1/6 hp
Power Consumption
9.5 kW
Maximum Air Velocity
1,800 fpm
Sound Level @ 10 ft
53 dBA
Full Load Current
47.4 A
Includes Mounting Fasteners
Not Available
For Outdoor Use
Not Available
Heater Power Consumption
9.5 kW

Description

Heated 8 In.H 60 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.