Zoro Homepage

Motor Control Panel, 208/230, 3 Ph

  • Mfr # 19-113

  • Zoro # G8214473


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Width
10 3/8 in
Phase
3
Height
6 3/8 in
Voltage
208/230
For Use With
32V313, 32V331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-113
Zoro #
G8214473
UPC #
-
Country of Origin
United States

Dimensions

Width
10 3/8 in
Height
6 3/8 in
Depth
10 3/8 in
Overall Height
6 3/8 in
Overall Width
10 3/8 in
Overall Depth
10 3/8 in

Details

Item
Motor Control Panel
Phase
3
Voltage
208/230
For Use With
32V313, 32V331
Hz
50/60
Includes
NEMA 1 Enclosure
Standards
Ul Listed
Housing Material
Steel
Product Type
Air Curtain Motor Control Panel
Full Load Current
16.6 A
NEMA Enclosure Type
NEMA 1
Frequency
50/60 Hz
Nameplate Voltage
208/230V AC
Compatible Grainger Part Number
32V313, 32V331

Description

Motor Control Panel, Product Type Air Curtain Motor Control Panel, Compatible with Grainger Part Number 32V313, 32V331, Overall Depth 10 3/8 in, Overall Height 6 3/8 in, Overall Width 10 3/8 in, Full Load Current 16.6 A, Housing Material Steel, NEMA Enclosure Type NEMA 1, Phase 3, Nameplate Voltage 208/230V AC, Standards Ul Listed, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.