Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prison Package Air Curtain, 60" W

  • Mfr # STD260-2UA-OB-PP

  • Zoro # G110718502


product price: $2,459.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Electrical Connection
Hardwired
Maximum Air Volume
2,743 cfm
Ultraviolet Air Cleaning
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2UA-OB-PP
Zoro #
G110718502
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 5/8 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
10 ft
Overall Depth
12 3/4 in
Overall Width
60 in
Nozzle Width
2 1/2 in
For Frame Opening Width
5 ft

Details

Item
Prison Package Air Curtain
Phase
1
Number of Motors
2
Electrical Connection
Hardwired
Maximum Air Volume
2,743 cfm
Ultraviolet Air Cleaning
No
Assembly
Assembled
Motor Horsepower per Motor
1/6 hp
Profile Type
Standard Profile
Series
STD2
Frequency
60 Hz
Maximum Air Velocity
2,633 fpm
Motor Enclosure
Totally Enclosed Air Over
Sanitation Certified
No
Housing Material
Steel
Drive Type
Direct Drive
For Outdoor Use
Yes
Number of Speeds
1
HEPA Air Cleaning
No
Finish
Galvanized, Powder Coated
Standards
CSA, ETL Listed, UL Indoor
Housing Color
Black
Heated/Not Heated
Not Heated
Power Consumption
940 W
Maximum Speed
1,725 RPM
Full Load Current
10.2 A
Sound Level @ 10 ft
68 dBA
Control Type
Limit Switch
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Prison Package Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,633 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,743 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.