This item is Discontinued.

Mars Recessed Air Curtain, 3825 fpm, 26 In. D PH1064-2UD-PW

Recessed Air Curtain, 3825 fpm, 26 In. D (Discontinued)

  • Mfr # PH1064-2UD-PW
  • Zoro # G9965094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH1064-2UD-PW
Zoro #
G9965094
UPC #
-
Country of Origin
United States

Dimensions

Width
64-1/8"
Max. Mounting Height
10 ft
Height
16-1/2"
Air Curtain Max. Door Width
5 ft 6 in
Depth
26"

Details

Item
Recessed Air Curtain
Phase
1
Number of Motors
2
Air Curtain Air Velocity
3825 fpm
Voltage
208/230
Air Curtain Air Volume
2828 cfm
Air Curtain dBA @ 10 Feet
68
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Number of Speeds
1
Motor Enclosure
Totally Enclosed Air Over
Max. Amps
5.0
Air Curtain Item
Recessed Air Curtain
Motor Type
Permanent Split Capacitor
Includes
Filters
Motor HP
1/2
Housing Color
Natural
Max. RPM
1750
Standards
ETL

Description

Recessed Air Curtain, Housing Color Natural, Phase 1, Housing Material Aluminum, Standards ETL, Number of Motors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.